Shop All Wood Screws
Zoro Select
Wood Screw, #9, 3 in, Advanced Corrosion Resistance Steel Flat Head 69 PK
Mfr # P55040-P2
Zoro # G2733351
product price: $39.89
/pk 69, $0.58/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Combination Phillips/Square Drive
Combination Phillips/Square Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #9
- Fastener Length 3 in
- Driver Size PSD2-2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P55040-P2
- Zoro # G2733351
- UPC # 082893265421
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Driver Size | PSD2-2 |
Size | #9 |
Length | 3 in |
Drive Size | #2 |
Thread Size | #9 |
Fastener Length | 3 in |
Overall Length | 3 in |
Description
Wood Screw, Finish Durafast, Material Steel, Drive Combination Phillips/Square, Screw Size #9, Fastener Length 3 in, Drive Size #2, Pack Size Small, System of Measurement Inch, Head Type Flat, Features Anti Cam Out Ribs, Double Head Transition, Off Angle Driveability, For Use in Systems ACQ Treated Lumber, Package Quantity 69
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0030)
- J.W. WINCO GN433-26-1/4X20-20-MT Wing Screw (433-26-1/4-20-20-MT)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (10J-B7)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1/2 in L, 15 PK (34781)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0150)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0150)
- ZORO SELECT Wood Screw, #10, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.019.0100)
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.011.0125)
- ZORO SELECT Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898222-PG)
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0125)
- CREATIVE PRODUCTS 500 - Pack 8 x 1 1/4 Pan Quad Fast 9000 White (SP-8114PQFZ-500)
- Zoro Select Wood Screws