Shop All Wood Screws
Zoro Select
Wood Screw, #9, 3-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK
Mfr # U30105.017.0325
Zoro # G1965787
product price: $11.99
/pk 200, $0.06/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Drive Size T20
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30105.017.0325
- Zoro # G1965787
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3-1/4 in |
Drive Size | T20 |
Overall Length | 3 1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Wood Screw |
Thread Type | Partial Thread |
Threads per Inch | Partially Threaded |
Type | Multi-Material Screw |
Head Style | Flat |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Yellow, Material Steel, Screw Size #9, Fastener Length 3 1/4 in, Drive Torx, Drive Size T20, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw-Bolt+ Concrete Screw, 1-3/4" L, Steel Zinc Plated, 100 PK (PFM1411020)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 40 mm L, 50 PK (M01256.100.0040)
- KIPP Spherical Washer, Fits Bolt Size 19 mm Stainless Steel (K0729.0216)
- ZORO SELECT Spring P, HD Coiled, 3/32x5/8,1150lb, PK50 (U51431.009.0062)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.016.0250)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.016.0200)
- ZORO SELECT Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.017.0250)
- ZORO SELECT Wood Screw, #9, 2-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 2000 PK (0940DPFNDB)
- ZORO SELECT Wood Screw, #2, 1/4 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-200250-100P)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0150)
- ZORO SELECT Wood Screw, #10, 3 in, Plain Stainless Steel Flat Head Torx Drive, 200 PK (U30115.019.0300)
- Zoro Select Self-Tapping Screws