Shop All Wood Screws
Zoro Select
Wood Screw, #9, 2-1/2 in, Black Steel Flat Head Phillips Drive, 1000 PK
Mfr # 0940DPF17B
Zoro # G9087646
product price: $70.99
/pk 1000, $0.07/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 2-1/2 in
- Material Steel
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0940DPF17B
- Zoro # G9087646
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
9X2 1/2 Phillips Flat Head with Nibs Deep Thread Wood Screw Type 17 2/3 Thread Black Ox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 34x5' WHT Hook And Loop Tape (90087)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42703)
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.016.3600)
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 8, Zinc Plated, 24 mm Ht, 45 PK (L01300.300.0001)
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0300)
- ZORO SELECT Wood Screw, #8, 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0062)
- ZORO SELECT Wood Screw, #10, 2-15/16 in, Zinc Plated Steel Flat Head Torx Drive, 150 PK (PHZ8.3 -150PC)
- ZORO SELECT Wood Screw, #9, 2-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 3000 PK (0940DXF17DB8)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0250)
- ZORO SELECT Wood Screw, #12, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI-1200750-100P)
- STRONG-POINT Wood Screw, #10, 4 in, Zinc Yellow Stainless Steel Flat Head Torx Drive (XT1040Y)
- Zoro Select Wood Screws