Shop All Wood Screws
Zoro Select
Wood Screw, #9, 2 1/2 in, Advanced Corrosion Resistance Steel Flat Head 84 PK
Mfr # P56035-P2
Zoro # G3497295
original price:
$41.15
14% off
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Combination Phillips/Square Drive
Combination Phillips/Square Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #9
- Fastener Length 2 1/2 in
- Driver Size PSD2-2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P56035-P2
- Zoro # G3497295
- UPC # 082893265827
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2 1/2 in |
Driver Size | PSD2-2 |
Size | #9 |
Length | 2 1/2 in |
Drive Size | #2 |
Thread Size | #9 |
Fastener Length | 2 1/2 in |
Overall Length | 2 1/2 in |
Description
Wood Screw, Finish Durafast, Material Steel, Drive Combination Phillips/Square, Screw Size #9, Fastener Length 2 1/2 in, Drive Size #2, Pack Size Small, System of Measurement Inch, Head Type Flat, Features Anti Cam Out Ribs, Double Head Transition, Off Angle Driveability, For Use in Systems ACQ Treated Lumber, Package Quantity 84
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (KEPX00600-050P)
- ZORO SELECT L-Hook, 1"-8, 12" L, Carbon Steel Hot Dipped Galvanized (45120)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 3 5/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.037.0250)
- ZORO SELECT Wing Nut, 1/2"-13, Stainless Steel, Plain, 1 in Ht, 1.94 in Max Wing Span (U55810.050.0001)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.011.0050)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.016.0100)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0100)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.016.0200)
- ZORO SELECT Wood Screw, #9, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (WPFI0-901250-100P)
- ZORO SELECT Wood Screw, #9, 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 1000 PK (0940DQF17D)
- NEWPORT FASTENERS Wood Screw, #6, 5/8 in, Black Oxide Steel Flat Head Phillips Drive, 9000 PK (645810)
- Zoro Select Self-Tapping Screws