Shop All Wood Screws
This Product is Discontinued
Zoro Select
Wood Screw, #8, Zinc Yellow Steel Flat Head Square Drive, 4000 PK (Discontinued)
Mfr # B25141.016.0125
Zoro # G1580999
Free Shipping & Returns
This Product is Discontinued
Key Features
Flat Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Drive Size #2
- Driver Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B25141.016.0125
- Zoro # G1580999
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Drive Size | #2 |
Driver Size | #2 |
Head Height | 0.1 in |
Head Dia. | 0.292 to 0.332 in |
Maximum Head Width | 0.332 in |
Minimum Head Width | 0.292 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.332 in |
Thread Size | #8 |
Fastener Length | 1 1/4 in |
Overall Length | 1 1/4 in |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Square, Screw Size #8, Fastener Length 1 1/4 in, Head Width 0.332 in, Head Height 0.1 in, Drive Size #2, Pack Size Bulk, Maximum Head Width 0.332 in, Minimum Head Width 0.292 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.