Shop All Wood Screws
Zoro Select
Wood Screw, #8, 7/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # U51876.016.0087
Zoro # G2813898
product price: $3.25
/pk 100, $0.03/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51876.016.0087
- Zoro # G2813898
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 7/8 in |
Drive Size | #2 |
Head Dia. | 0.292 to 0.332 in |
Head Height | 0.1 in |
Dimensional Standards | ASME B18.6.1 |
Maximum Head Width | 0.332 in |
Minimum Head Width | 0.292 in |
Head Width | 0.332 in |
Overall Length | 7/8 in |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Phillips, Screw Size #8, Fastener Length 7/8 in, Head Width 0.332 in, Head Height 0.1 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.332 in, Minimum Head Width 0.292 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK (M07040.100.0045)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.688 in Ht, 2-1/2 in Max Wing Span, 10 PK (0-DE-805AS7-)
- ZORO SELECT Self Drill Screw, #10 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 120 PK (TKHWI-1001000-3-120P)
- ZORO SELECT Hex Nut, #10-24, 316 Stainless Steel, Not Graded, Plain, 1/8 in Ht (NUT93010C)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0125)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0125)
- ZORO SELECT Wood Screw, #8, 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0062)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0150)
- ZORO SELECT Wood Screw, #10, 3-7/16 in, Zinc Plated Steel Flat Head Torx Drive, 1000 PK (PHZ8.3.5 -1000PC)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.021.0150)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.013.0125)
- Zoro Select Self-Tapping Screws