Shop All Wood Screws
Zoro Select
Wood Screw, #8, 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # U51876.016.0062
Zoro # G0470919
original price:
$4.71
21% off
new price: $3.69
/pk 100, $0.04/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51876.016.0062
- Zoro # G0470919
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 5/8 in |
Drive Size | #2 |
Head Dia. | 0.292 to 0.332 in |
Head Height | 0.1 in |
Minimum Head Width | 0.292 in |
Head Width | 0.332 in |
Maximum Head Width | 0.332 in |
Dimensional Standards | ASME B18.6.1 |
Overall Length | 5/8 in |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Phillips, Screw Size #8, Fastener Length 5/8 in, Head Width 0.332 in, Head Height 0.1 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.332 in, Minimum Head Width 0.292 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 100 PK (M04100.080.0070)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 65 mm L, 50 PK (M01000.100.0065)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Plain Brass Oval Head Slotted Drive, 40 PK (61653)
- SUBURBAN BOLT AND SUPPLY #10-24 x 3/4 in Slotted Pan Machine Screw, Plain Steel (A0160120048P)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0100)
- ZORO SELECT Wood Screw, #12, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0200)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0150)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.019.0150)
- ZORO SELECT Wood Screw, #7, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.015.0125)
- ZORO SELECT Wood Screw, #14, 1-3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.024.0175)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Chrome Brass Oval Head Slotted Drive, 20 PK (61718)
- Zoro Select Wood Screws