Shop All Wood Screws
Zoro Select
Wood Screw, #8, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK
Mfr # 0864DPF
Zoro # G8545243
product price: $94.55
/pk 500, $0.19/ea
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0864DPF
- Zoro # G8545243
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
8-15X4 Phillips Flat Full Body 2/3 Thread Wood Screw Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (U51000.031.0200)
- ZORO SELECT Hex Nut, M12-1.75, A4 Stainless Steel, Not Graded, Plain, 10 mm Ht, 25 PK (M55080.120.0001)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-8)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55060.050.0030)
- ZORO SELECT Wood Screw, #4, 3/8 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.011.0037)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.013.0150)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.019.0150)
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898162-PG)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Zinc Plated Steel Flat Head Square Drive, 2000 PK (0828DQF)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0125)
- BIG TIMBER TRIM SCREWS #7 1-5/8 in. L (1FS7158)
- Zoro Select Wood Screws