Shop All Wood Screws
Zoro Select
Wood Screw, #8, 3/4 in, Zinc Yellow Steel Round Head Phillips Drive, 100 PK
Mfr # U25711.016.0075
Zoro # G2814561
product price: $11.39
/pk 100, $0.11/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25711.016.0075
- Zoro # G2814561
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Head Height | 0.114 in |
Head Dia. | 0.287 to 0.309 in |
Maximum Head Width | 0.309 in |
Head Width | 0.309 in |
Minimum Head Width | 0.287 in |
Dimensional Standards | ASME B18.6.1 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Type | Wood Screw |
Thread Type | Coarse |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #8, Fastener Length 3/4 in, Head Width 0.309 in, Head Height 0.114 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.309 in, Minimum Head Width 0.287 in, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Torx Drive (116706)
- ZORO SELECT Hex Nut, M56-2.00, Steel, Class 8, Black Oxide, 45 mm Ht (M01120.560.0200)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 14 mm Ht, 50 PK (M12910.140.0001)
- SENCO Collated Framing Nail, 3 in L, 10.3 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (K527ASBXN)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Yellow Steel Round Head Phillips Drive, 100 PK (U25711.013.0100)
- ZORO SELECT Wood Screw, #4, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.011.0075)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.016.0250)
- ZORO SELECT Wood Screw, #8, 7/16 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK (0807DXT6)
- ZORO SELECT Wood Screw, #7, 1-1/4 in, Plain Steel Pan Head Square Drive, 9000 PK (0720DFQM17P)
- ZORO SELECT Wood Screw, 1-1/2 in, Plain Nylon 10 PK (3231218150)
- ZORO SELECT Wood Screw, #7, 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.015.0062)
- Zoro Select Self-Tapping Screws