Shop All Wood Screws
Zoro Select
Wood Screw, #8, 3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK
Mfr # U25121.016.0075
Zoro # G2815550
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U25121.016.0075
- Zoro # G2815550
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Head Dia. | 0.292 to 0.332 in |
Head Height | 0.12 in |
Maximum Head Height | 0.12 in |
Maximum Head Width | 0.332 in |
Minimum Thread Length | 1 27/64 in |
Minimum Head Width | 0.292 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Head Height | 0.107 in |
Head Width | 0.332 in |
Overall Length | 3/4 in |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #8, Fastener Length 3/4 in, Head Width 0.332 in, Head Height 0.12 in, Drive Size #2, Threads per Inch 15, Thread Style Partially Threaded, Minimum Thread Length 1 27/64 in, Pack Size Small, Maximum Head Width 0.332 in, Minimum Head Width 0.292 in, Maximum Head Height 0.12 in, Minimum Head Height 0.107 in, System of Measurement Inch, Head Type Flat, Point Type Not Applicable, Dimensional Standards ASME B18.6.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M6, Smooth (38730)
- ZORO SELECT Cotter Pin, Hairpin, 9/64Dx2-9/16" L, PK10 (WWG-BPS-2107)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #8 X 1-1/2in Zinc Plated Steel 50PK (9025267)
- SET SCREW & MANUFACTURING 1/4-28 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280500KNX-1500)
- ZORO SELECT Wood Screw, #14, 2-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.024.0250)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0350)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.019.0200)
- ZORO SELECT Wood Screw, #6, 5/8 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (U25130.013.0062)
- ZORO SELECT Wood Screw, #10, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (U30015.019.0200)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0150)
- ZORO SELECT Wood Screw, 1-1/2 in, Plain Nylon 10 PK (3225020150)
- Zoro Select Wood Screws