Shop All Wood Screws
Zoro Select
Wood Screw, #8, 3/4 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK
Mfr # U25710.016.0075
Zoro # G2814677
product price: $6.65
/pk 100, $0.07/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25710.016.0075
- Zoro # G2814677
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Head Height | 0.12 in |
Head Dia. | 0.287 to 0.309 in |
Minimum Thread Length | 1/2 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.309 in |
Minimum Head Height | 0.107 in |
Minimum Head Width | 0.287 in |
Maximum Head Height | 0.12 in |
Maximum Head Width | 0.309 in |
Overall Length | 3/4 in |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Phillips, Screw Size #8, Fastener Length 3/4 in, Head Width 0.309 in, Head Height 0.12 in, Drive Size #2, Threads per Inch 15, Thread Style Partially Threaded, Minimum Thread Length 1/2 in, Pack Size Small, Maximum Head Width 0.309 in, Minimum Head Width 0.287 in, Maximum Head Height 0.12 in, Minimum Head Height 0.107 in, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.013.0075)
- ZORO SELECT M4-0.70 x 40 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.040.0040)
- TEKS Self-Drilling Screw, 1/4" x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1152000)
- ZORO SELECT Rivet, Round Head, 0.313 in Dia., 13.5 mm L, Nylon Body, 25 PK (5676PK)
- ZORO SELECT Wood Screw, #6, 1/2 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.013.0050)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.016.0100)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.013.0125)
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 800 PK (1240DPR)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0075)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0125)
- CSH Wood Screw, #6, 1-1/4 in, Plain Stainless Steel Pan Head Square Drive, 7500 PK (0.MPSF06114P17)
- Zoro Select Wood Screws