Shop All Wood Screws
Zoro Select
Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK
Mfr # U25130.016.0075
Zoro # G2815200
product price: $8.89
/pk 100, $0.09/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25130.016.0075
- Zoro # G2815200
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Head Dia. | 0.292 to 0.332 in |
Head Height | 0.1 in |
Maximum Head Width | 0.332 in |
Head Width | 0.332 in |
Minimum Thread Length | 27/64 in |
Minimum Head Width | 0.292 in |
Dimensional Standards | ASME B18.6.1 |
Overall Length | 3/4 in |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Slotted, Screw Size #8, Fastener Length 3/4 in, Head Width 0.332 in, Head Height 0.1 in, Drive Size #2, Threads per Inch 15, Thread Style Partially Threaded, Minimum Thread Length 27/64 in, Pack Size Small, Maximum Head Width 0.332 in, Minimum Head Width 0.292 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (U01210.031.0450)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 1-3/4 in L, Steel, Plain Finish, 25 PK (U08360.031.0175)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 3-3/4" L, 316 stainless steel Plain, 25 PK (SWW-1236)
- KEN FORGING Machinery Eye Bolt With Shoulder, M8-1.25, 31.7 mm Shank, 25 mm ID, Steel, Plain (M8)
- ZORO SELECT Wood Screw, #6, 5/8 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (U25130.013.0062)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (U25130.019.0100)
- ZORO SELECT Wood Screw, #10, 2-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0225)
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0075)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.016.0200)
- ZORO SELECT Wood Screw, #6, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0075)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0050)
- Zoro Select Wood Screws