Shop All Wood Screws
Zoro Select
Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK
Mfr # U30000.016.0075
Zoro # G2813511
original price:
$3.79
5% off
new price: $3.59
/pk 200, $0.02/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3/4 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30000.016.0075
- Zoro # G2813511
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Wood Screw |
Thread Type | Full Thread |
Threads per Inch | Fully Threaded |
Head Style | Flat |
Type | Multi-Material Screw |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #8, Fastener Length 3/4 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK (M51010.060.0016)
- ZORO SELECT #8-32 x 1-1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0125)
- ZORO SELECT Push-In Rivet, Dome Head, 0.243 in Dia., 37/64 in L, Nylon Body, 25 PK (27KY1870250)
- ZORO SELECT Rod End, Steel, 3/4"-10 Thrd Sz, 2-1/2 in Thrd Lg, 6 in Overall Lg, 10 PK (18275 1)
- ZORO SELECT Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.021.0100)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898108-PG)
- ZORO SELECT Wood Screw, #8, 1 5/8 in, Advanced Corrosion Resistance Steel Flat Head 3450 PK (P55020-BR)
- ZORO SELECT Wood Screw, #6, 7/8 in, Black Oxide Carbon Steel Flat Head Phillips Drive, 7000 PK (0614DPF17NNB)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.013.0075)
- ZORO SELECT Wood Screw, #4, 1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.011.0050)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0150)
- Zoro Select Self-Tapping Screws