Shop All Wood Screws
Zoro Select
Wood Screw, #8, 3/4 in, Plain Brass Truss Head Phillips Drive, 7000 PK
Mfr # 0812DPT17DAB
Zoro # G9090367
product price: $275.99
/pk 7000, $0.04/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3/4 in
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0812DPT17DAB
- Zoro # G9090367
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Fully Threaded |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
8X3/4 Phillips Truss Deep Thread Wood Screw Full Thread Type 17 Steel Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON 79013 Installation Tool Kit with Star Bit for Concrete Anchors (79013)
- ZORO SELECT M3-0.50 x 6 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0006)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (931326)
- ZORO SELECT Panel Nut, 1/2-28, Hex, Stainless, Plain (Z0447-SS)
- ZORO SELECT Wood Screw, #8, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0050)
- ZORO SELECT Wood Screw, #12, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0075)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.016.0250)
- ZORO SELECT Wood Screw, #12, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0200)
- ZORO SELECT Wood Screw, #8, 7/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0087)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0150)
- MIDWEST FASTENER Wood Screw, #4, 7/8 in, Plain Brass Flat Head Slotted Drive, 48 PK (62057)
- Zoro Select Self-Tapping Screws