Shop All Wood Screws
Zoro Select
Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK
Mfr # U51880.016.0075
Zoro # G2813645
original price:
$3.19
6% off
new price: $2.99
/pk 100, $0.03/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 0.045 in
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51880.016.0075
- Zoro # G2813645
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Drive Size | 0.045 in |
Head Height | 0.139 in |
Head Dia. | 0.292 to 0.332 in |
Minimum Head Width | 0.292 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.332 in |
Maximum Head Width | 0.332 in |
Overall Length | 3/4 in |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Slotted, Screw Size #8, Fastener Length 3/4 in, Head Width 0.332 in, Head Height 0.139 in, Pack Size Small, Maximum Head Width 0.332 in, Minimum Head Width 0.292 in, System of Measurement Inch, Head Type Oval, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 3 1/2 in, Steel, Grade 2, Plain Finish, 50 PK (32380)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/4 in W, 3/8 in H (WWG310250037512)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Brass Steel Flat Head Phillips Drive, 50 PK (64121)
- IMPERIAL SUPPLIES Semi-Tubular Rivet, 1/4" Dia., 1" L, Stainless Streel Body, 100 PK (29XL39)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0125)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.019.0250)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0250)
- ZORO SELECT Wood Screw, #6, 7/8 in, Black Oxide Carbon Steel Flat Head Phillips Drive, 7000 PK (0614DPF17NNB)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Black Oxide Steel Flat Head Phillips Drive, 2000 PK (1020DPFB)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 3500 PK (0624DQF)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Black Steel Flat Head Phillips Drive, 50 PK (79342)
- Zoro Select Wood Screws