Shop All Wood Screws
Zoro Select
Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK
Mfr # U25141.016.0300
Zoro # G2814850
product price: $3.35
/pk 100, $0.03/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Yellow
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25141.016.0300
- Zoro # G2814850
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Drive Size | #2 |
Head Height | 0.1 in |
Head Dia. | 0.292 to 0.332 in |
Overall Length | 3 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.332 in |
Maximum Head Width | 0.332 in |
Minimum Head Width | 0.292 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Zinc Yellow |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Head Angle (Deg.) | 82 |
Meets/Exceeds | ASME B18.6.1 |
Type | Wood Screw |
Thread Type | Coarse |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Square, Screw Size #8, Fastener Length 3 in, Head Width 0.332 in, Head Height 0.1 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.332 in, Minimum Head Width 0.292 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Rivet Nut, 1/4"-20 Thread Size, 12mm L, Steel (Z4452-NI)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-18, Steel, Grade 2, Zinc Plated, 8 PK (66661)
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Zinc Plated, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK (0-GH-864-67-)
- ZORO SELECT Clevis Pin, Stl, 5/16x2 1/2 L, PK25 (WWG-CLPZ-243)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.011.0050)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.013.0075)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.013.0100)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0125)
- ZORO SELECT Wood Screw, #4, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.011.0062)
- ZORO SELECT Wood Screw, 1-1/2 in, Plain Nylon 10 PK (3231218150)
- HILLMAN Hillman Fasteners 240675 10 x 3.5 in. Exterior Flat Head One Screw - Bronze Epoxy; Pack of 12 (240675)
- Zoro Select Wood Screws