Shop All Wood Screws
Zoro Select
Wood Screw, #8, 3 in, Zinc Plated Steel Flat Head Square Drive, 100 PK
Mfr # U25140.016.0300
Zoro # G2566523
product price: $6.49
/pk 100, $0.06/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25140.016.0300
- Zoro # G2566523
- UPC # 008236812534
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Drive Size | #2 |
Head Dia. | 0.292 in |
Head Height | 0.12 in |
Minimum Head Height | 0.107 in |
Maximum Head Width | 0.332 in |
Minimum Head Width | 0.292 in |
Head Width | 0.332 in |
Dimensional Standards | ASME B18.6.1 |
Maximum Head Height | 0.12 in |
Minimum Thread Length | 3 43/64 in |
Overall Length | 3 in |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Square, Screw Size #8, Fastener Length 3 in, Head Width 0.332 in, Head Height 0.12 in, Drive Size #2, Threads per Inch 15, Thread Style Partially Threaded, Minimum Thread Length 3 43/64 in, Pack Size Small, Maximum Head Width 0.332 in, Minimum Head Width 0.292 in, Maximum Head Height 0.12 in, Minimum Head Height 0.107 in, System of Measurement Inch, Head Type Flat, Point Type Not Applicable, Dimensional Standards ASME B18.6.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 1/16 In, Pk50 (D15-875)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (U01200.031.0450)
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia (TX-050-SS)
- ZORO SELECT #10-32 x 1-1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB47)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 5500 PK (B25140.013.0150)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.016.0250)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.016.0150)
- ZORO SELECT Wood Screw, #14, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0350)
- ZORO SELECT Wood Screw, #7, 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 8000 PK (0720DFQM17)
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0125)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Yellow Steel Round Head Phillips Drive, 100 PK (U25711.016.0075)
- Zoro Select Self-Tapping Screws