Shop All Wood Screws
Zoro Select
Wood Screw, #8, 3 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 1600 PK
Mfr # 0848DPF17
Zoro # G8545986
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Material Carbon Steel
- Finish Zinc Plated
- Standards Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0848DPF17
- Zoro # G8545986
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Carbon Steel |
Finish | Zinc Plated |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
Wood Screws,8X3 PHIL FLAT NIBS,PK1600, Package Quantity 1600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0037)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel 10 PK (50386)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07566.050.0300)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.665 in Flange Dia., 0.75 in L, Steel, 25 PK (U69136.031.0125)
- ZORO SELECT Wood Screw, #8, 2-1/4 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 2800 PK (0836DPF17)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 5500 PK (0824DPF17)
- ZORO SELECT Wood Screw, #4, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.011.0050)
- ZORO SELECT Wood Screw, #10, 3 in, Plain Stainless Steel Flat Head Torx Drive, 200 PK (U30115.019.0300)
- ZORO SELECT Wood Screw, #4, 3/8 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-400370-100P)
- ZORO SELECT Wood Screw, #14, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.024.0400)
- ZORO SELECT Wood Screw, #6, 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0175)
- Zoro Select Self-Tapping Screws