Shop All Wood Screws
Zoro Select
Wood Screw, #8, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 700 PK
Mfr # 0856DPF
Zoro # G9087235
product price: $95.55
/pk 700, $0.14/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0856DPF
- Zoro # G9087235
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
Wood Screws,8-15X3 1/2 PHL FLT F,PK700, Package Quantity 700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2-1/2 in L, 3/8 in Sq (WWG-0375-2500GB)
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x2 13/32L, w/2 Rings (WWG-HLPGRR-044)
- HILLMAN 914756 1 x 20 in. M6 Phillips Pan Head Machine Screw (5166756)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L (U04104.125.0350)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0125)
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.011.0125)
- ZORO SELECT Wood Screw, #14, 2 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.024.0350)
- ZORO SELECT Wood Screw, #14, 4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0400)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0250)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0300)
- DELTANA Wood Screw, #9, 3/4 in, Zinc Chromate Steel Flat Head Phillips Drive (SCWST975U2D)
- Zoro Select Wood Screws