Shop All Wood Screws
Zoro Select
Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK
Mfr # U25141.016.0200
Zoro # G2814878
$44.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Yellow
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U25141.016.0200
- Zoro # G2814878
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Drive Size | #2 |
Head Dia. | 0.292 to 0.332 in |
Head Height | 0.1 in |
Minimum Head Width | 0.292 in |
Maximum Head Width | 0.332 in |
Head Width | 0.332 in |
Overall Length | 2 in |
Dimensional Standards | ASME B18.6.1 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Zinc Yellow |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Head Angle (Deg.) | 82 |
Type | Wood Screw |
Thread Type | Coarse |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Square, Screw Size #8, Fastener Length 2 in, Head Width 0.332 in, Head Height 0.1 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.332 in, Minimum Head Width 0.292 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (141460)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (A4184-3CN060)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-75-100)
- MIDWEST FASTENER Class 8.8, M10-1.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 4 PK (73551)
- ZORO SELECT Wood Screw, #14, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0300)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0150)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain Stainless Steel Flat Head Torx Drive, 200 PK (U30115.016.0150)
- ZORO SELECT Wood Screw, #14, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0125)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.016.0150)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0150)
- MIDWEST FASTENER Wood Screw, #8, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02555)
- Zoro Select Wood Screws