Shop All Wood Screws
Zoro Select
Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK
Mfr # U30000.016.0200
Zoro # G2813469
original price:
$12.65
5% off
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U30000.016.0200
- Zoro # G2813469
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Drive Size | #2 |
Overall Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Thread Type | Partial Thread |
Head Style | Flat |
Type | Multi-Material Screw |
Threads per Inch | Partially Threaded |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #8, Fastener Length 2 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Stainless Steel, Plain Finish, 5 PK (U51450.087.0001)
- AMPG Combo Barrel, 1/4"-20, 1-1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4449SS)
- FASTENATION Back-to-Back Strap, No Adhesive, 12 in, 2 in Wd, Orange, 10 PK (2X12OCAMSR)
- FOREVERBOLT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH58SODP10)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0250)
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0075)
- ZORO SELECT Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.024.0200)
- ZORO SELECT Wood Screw, #8, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0050)
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.011.0075)
- ZORO SELECT Wood Screw, #10, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0062)
- HILLMAN Wood Screw, #10, 2 in, Epoxy Coated Steel Flat Head Torx Drive (116843)
- Zoro Select Wood Screws