Shop All Wood Screws
Zoro Select
Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK
Mfr # U30025.016.0250
Zoro # G2813146
product price: $15.35
/pk 200, $0.08/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Type Multi-Material Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30025.016.0250
- Zoro # G2813146
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Drive Size | #2 |
Overall Length | 2 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Type | Multi-Material Screw |
Head Style | Pan |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #8, Fastener Length 2 1/2 in, Drive Phillips, Drive Size #2, Head Style Pan, System of Measurement Inch, Head Type Pan, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0059)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/8 in L, Aluminum Body, 100 PK (53933)
- MIDWEST FASTENER #6-32 x 1 in Slotted Flat Machine Screw, Plain Brass, 36 PK (61994)
- ZORO SELECT Oversized Key Stock, 12 in L, 1 in W, 1 in H, Carbon Steel (WWG361000100012)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0175)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0075)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0100)
- ZORO SELECT Wood Screw, #6, 7/16 in, Black Oxide Steel Pan Head Square Drive, 10000 PK (0607DQPDB)
- ZORO SELECT Wood Screw, #10, 3-7/16 in, Zinc Plated Steel Flat Head Torx Drive, 1000 PK (PHZ8.3.5 -1000PC)
- ZORO SELECT Wood Screw, #7, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.015.0100)
- SWIVEL 1-.63in. Gold Screws For General Construction (SW82423)
- Zoro Select Self-Tapping Screws