Shop All Wood Screws
Zoro Select
Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK
Mfr # U30000.016.0250
Zoro # G1829479
original price:
$17.85
16% off
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U30000.016.0250
- Zoro # G1829479
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Drive Size | #2 |
Overall Length | 2 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Thread Type | Partial Thread |
Type | Multi-Material Screw |
Head Style | Flat |
Threads per Inch | Partially Threaded |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #8, Fastener Length 2 1/2 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 50 PK (UST176210)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0125)
- BUILDRIGHT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Combination Drive, 259 PK (51738)
- ZORO SELECT #4-40 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0037)
- ZORO SELECT Wood Screw, #5, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.012.0100)
- ZORO SELECT Wood Screw, #10, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0175)
- ZORO SELECT Wood Screw, #12, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0200)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0150)
- ZORO SELECT Wood Screw, #8, 7/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0087)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 5000 PK (0620DPF)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 5-1/8 in, Steel Round Head Torx Drive, 250 PK (ST516X518B)
- Zoro Select Wood Screws