Shop All Wood Screws
Zoro Select
Wood Screw, #8, 2-1/2 in, Black Steel Flat Head Square Drive, 3000 PK
Mfr # 0840DXF17DB
Zoro # G9093605
product price: $323.99
/pk 3000, $0.11/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2-1/2 in
- Material Steel
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0840DXF17DB
- Zoro # G9093605
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Black |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
8-11X2 1/2 Square Phil Drive Flat w/Nibs Deep Thread Wood Screw 2/3 Thread Type 17 Black Ox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #10-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-10GX1.5DSL)
- ZORO SELECT #4-40 x 1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK (MS24693-C2)
- ZORO SELECT Carriage Bolt, 1/2-13, 5 in., PK10 (U51500.050.0500)
- ARMOR COAT Flat Washer, Fits Bolt Size 5/16" , Steel Armor Coat Finish, 50 PK (UST237820)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0150)
- ZORO SELECT Wood Screw, #10, 3-7/16 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK (PHZ8.3.5 -100PC)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0100)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Black Oxide Steel Flat Head Phillips Drive, 2000 PK (1020DPFB)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0150)
- ZORO SELECT Wood Screw, #4, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.011.0050)
- DAGGERZ Wood Screw, #8, 3 in, Black Oxide Low Carbon Steel Flat Head Square Drive, 1500 PK (DLFLSQB08300)
- Zoro Select Wood Screws