Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK
Mfr # WSRI0-800500-100P
Zoro # G3491914
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Head Type Round
- Drive Size 0.045 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WSRI0-800500-100P
- Zoro # G3491914
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Drive Size | 0.045 in |
Head Dia. | 0.287 in |
Head Height | 0.107 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.287 in |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Standards | ANSI/ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ANSI/ASME B18.6.1 |
Type | Wood Screw |
Thread Type | Coarse |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Slotted, Screw Size #8, Fastener Length 1/2 in, Head Width 0.287 in, Head Height 0.107 in, Pack Size Small, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L, 5 PK (N04104.062.0900)
- TAPCON 25PK14x134 SD Screw (28275)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK50 (M51500.080.0016)
- L.H. DOTTIE Eye Bolt 3/8''-16, 1 in Shank, 3/4 in ID, Carbon Steel, Zinc Plated, 50 PK (EB9)
- ZORO SELECT Wood Screw, #4, 1 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-401000-100P)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-400500-100P)
- ZORO SELECT Wood Screw, #2, 3/8 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-200370-100P)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (U30015.013.0125)
- ZORO SELECT Wood Screw, #14, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0400)
- ZORO SELECT Wood Screw, #8, 2 in, Plain Stainless Steel Flat Head Torx Drive, 200 PK (U30115.016.0200)
- ZORO SELECT Wood Screw, #7, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.015.0100)
- Zoro Select Self-Tapping Screws