Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK
Mfr # U25140.016.0050
Zoro # G3170903
product price: $4.39
/pk 100, $0.04/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1/2 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25140.016.0050
- Zoro # G3170903
- UPC # 008236812398
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Head Dia. | 0.292 in |
Head Height | 0.1 in |
Minimum Head Width | 0.292 in |
Head Width | 0.332 in |
Dimensional Standards | ASME B18.6.1 |
Maximum Head Width | 0.332 in |
Maximum Head Height | 0.1 in |
Minimum Head Height | 0.084 in |
Overall Length | 1/2 in |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Square, Screw Size #8, Fastener Length 1/2 in, Head Width 0.332 in, Head Height 0.1 in, Drive Size #2, Threads per Inch 15, Pack Size Small, Maximum Head Width 0.332 in, Minimum Head Width 0.292 in, Maximum Head Height 0.1 in, Minimum Head Height 0.084 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 6 PK (72108)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 7 in, Steel, Black Oxide, 2 PK (40412)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Yellow Zinc, 10 mm Ht, 100 PK (M12350.100.0001)
- HAMPTON Round U-Bolt, 5/16", 1-3/8 in Wd, 2-1/2 in Ht, Zinc Plated Steel (02-3450-107)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0200)
- ZORO SELECT Wood Screw, #14, 2 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.024.0350)
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-800500-100P)
- ZORO SELECT Wood Screw, #8, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0062)
- ZORO SELECT Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.017.0250)
- ZORO SELECT Wood Screw, #10, 4 in, Black Steel Flat Head Phillips Drive, 500 PK (1064DPF17B)
- DELTANA Wood Screw, #9, 2-1/2 in, Bronze Steel (SCWS925U10B)
- Zoro Select Self-Tapping Screws