Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # U51876.016.0050
Zoro # G2107841
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51876.016.0050
- Zoro # G2107841
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Head Height | 0.1 in |
Head Dia. | 0.292 to 0.332 in |
Head Width | 0.332 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Head Width | 0.292 in |
Maximum Head Width | 0.332 in |
Overall Length | 1/2 in |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Phillips, Screw Size #8, Fastener Length 1/2 in, Head Width 0.332 in, Head Height 0.1 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.332 in, Minimum Head Width 0.292 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 5 1/2 in L, 10 PK (U04006.062.0550)
- STINGER Cap Nail 1Inch Nailpac (136260)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cone, 12mm, PK100 (M07800.030.0012)
- ZORO SELECT Sheet Metal Screw, #8 x 3 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive, 100 PK (U26661.016.0300)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0075)
- ZORO SELECT Wood Screw, #5, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.012.0100)
- ZORO SELECT Wood Screw, #10, 1-3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0175)
- ZORO SELECT Wood Screw, #10, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0062)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Yellow Steel Round Head Phillips Drive, 100 PK (U25711.013.0100)
- ZORO SELECT Wood Screw, #6, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0075)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 80 PK (61664)
- Zoro Select Self-Tapping Screws