Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK
Mfr # U30005.016.0100
Zoro # G2813310
original price:
$4.75
9% off
new price: $4.29
/pk 200, $0.02/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Yellow
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30005.016.0100
- Zoro # G2813310
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | #2 |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Fully Threaded |
Item | Wood Screw |
Thread Type | Full Thread |
Type | Multi-Material Screw |
Threads per Inch | Fully Threaded |
Head Style | Flat |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Yellow, Material Steel, Screw Size #8, Fastener Length 1 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 5 PK (U01200.062.0650)
- HHIP 440 Piece M1 & M2 .061-.500" Minus Precision Pin Gage Sets (4101-0050)
- DEWALT Power-Bolt Sleeve Anchor, 1/2" Dia., 5" L, Carbon Steel Zinc Plated, 25 PK (06984-PWR)
- ZORO SELECT 5/16"-18 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.031.0075)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.013.0075)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.013.0125)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.013.0100)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 3000 PK (0840DPRWD)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0250)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0250)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain Brass Flat Head Phillips Drive, 10000 PK (06C08DPFDAB)
- Zoro Select Wood Screws