Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1 in, Zinc Plated Steel Round Head Phillips Drive, 7000 PK
Mfr # 0816DPRWD10
Zoro # G9090306
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1 in
- Head Type Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0816DPRWD10
- Zoro # G9090306
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
8-11X1 Phillips #10 Round Washer Head Deep Thread Wood Screw Full Thread Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (5326038)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 10 PK (08200)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U34120.018.0064)
- ZORO SELECT #6-32 x 7/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.013.0043)
- ZORO SELECT Wood Screw, #7, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.015.0125)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Yellow Steel Round Head Phillips Drive, 100 PK (U25711.013.0100)
- ZORO SELECT Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0300)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 3500 PK (0624DQF)
- ZORO SELECT Wood Screw, #6, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0200)
- ZORO SELECT Wood Screw, #10, 2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.019.0200)
- L.H. DOTTIE Wood Screw, #10, 2-1/2 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 100 PK (PHFW10212)
- Zoro Select Self-Tapping Screws