Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK
Mfr # U30025.016.0100
Zoro # G2813198
product price: $5.15
/pk 200, $0.03/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Type Multi-Material Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30025.016.0100
- Zoro # G2813198
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | #2 |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Type | Multi-Material Screw |
Head Style | Pan |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #8, Fastener Length 1 in, Drive Phillips, Drive Size #2, Head Style Pan, System of Measurement Inch, Head Type Pan, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (U04104.100.0550)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/8 in Length, 50 PK (U51050.037.0112)
- ZORO SELECT #4-40 x 5/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.011.0031)
- CAMPBELL CHAIN & FITTINGS UTILITY CLEVIS 5/16 SUPER BLUE (T9420505)
- ZORO SELECT Wood Screw, #6, 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0175)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0100)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0075)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.013.0100)
- ZORO SELECT Wood Screw, #14, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0400)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Round Head Phillips Drive, 7000 PK (0816DPRWD10)
- L.H. DOTTIE Wood Screw, #8, 1 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW81)
- Zoro Select Self-Tapping Screws