Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK
Mfr # U30000.016.0100
Zoro # G2813505
product price: $5.65
/pk 200, $0.03/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30000.016.0100
- Zoro # G2813505
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | #2 |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Wood Screw |
Thread Type | Full Thread |
Type | Multi-Material Screw |
Threads per Inch | Fully Threaded |
Head Style | Flat |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #8, Fastener Length 1 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0150)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 5 PK (U38200.112.0001)
- MIDWEST FASTENER Flange Nut, M8-1.25, Steel, Class 8, Zinc Plated, 10 PK (76124)
- AUVECO WASHER LOCK NUT #10-24 3/4 O.D. 3/8 HEX, 100PK (2558)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (U25110.016.0125)
- ZORO SELECT Wood Screw, #4, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.011.0100)
- ZORO SELECT Wood Screw, #4, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.011.0037)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0075)
- ZORO SELECT Wood Screw, #2, 1/4 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-200250-100P)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.019.0100)
- DAGGERZ Wood Screw, #8, 1-1/2 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 5000 PK (DLFLSQZ08112)
- Zoro Select Wood Screws