Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK
Mfr # U51866.016.0100
Zoro # G2281660
original price:
$7.05
10% off
new price: $6.29
/pk 100, $0.06/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51866.016.0100
- Zoro # G2281660
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | #2 |
Head Dia. | 0.287 to 0.309 in |
Head Height | 0.114 in |
Dimensional Standards | ASME B18.6.1 |
Maximum Head Width | 0.309 in |
Head Width | 0.309 in |
Minimum Head Width | 0.287 in |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Type | Wood Screw |
Thread Type | Coarse |
Material Grade/Class | 18-8 |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Phillips, Screw Size #8, Fastener Length 1 in, Head Width 0.309 in, Head Height 0.114 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.309 in, Minimum Head Width 0.287 in, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (N01062.062.0200)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03230)
- FOREVERBOLT #8-32 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/8 in Length, 100 PK (FBBHSCAPS83238P100)
- ZORO SELECT Binding Barrel, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 25 PK (5MA82)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.013.0100)
- ZORO SELECT Wood Screw, #10, 1 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.019.0100)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.016.0150)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0150)
- ZORO SELECT Wood Screw, #9, 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 1000 PK (0940DQF17D)
- ZORO SELECT Wood Screw, #2, 1-1/4 in, Zinc Plated Flat Head Square Drive, 5000 PK (0620DQF17NN)
- MIDWEST FASTENER Wood Screw, #10, 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02643)
- Zoro Select Self-Tapping Screws