Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK
Mfr # U51877.016.0100
Zoro # G2813776
product price: $5.29
/pk 100, $0.05/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51877.016.0100
- Zoro # G2813776
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | #2 |
Head Height | 0.1 in |
Head Dia. | 0.292 to 0.332 in |
Minimum Head Width | 0.292 in |
Overall Length | 1 in |
Head Width | 0.332 in |
Maximum Head Width | 0.332 in |
Dimensional Standards | ASME B18.6.1 |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Square, Screw Size #8, Fastener Length 1 in, Head Width 0.332 in, Head Height 0.1 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.332 in, Minimum Head Width 0.292 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Washer, Fits Bolt Size #8 Nylon, Natural Finish, 40 PK (24SW0008B)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 10 PK (U04360.075.0175)
- ZORO SELECT Panel Nut, 7/16-28, Hex, Stainless, Plain (Z0428-SS)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Black Oxide Finish, 50 PK (M38100.140.0001)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0050)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.019.0150)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0125)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0100)
- ZORO SELECT Wood Screw, #2, 3/4 in, Zinc Plated Steel Truss Head Square Drive, 6000 PK (0812DQT17)
- ZORO SELECT Wood Screw, #4, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.011.0037)
- SPAX Wood Screw, 5/16 in, 8 in, Torx Drive, 5 PK (45818208020343)
- Zoro Select Self-Tapping Screws