Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK
Mfr # U30015.016.0100
Zoro # G1965796
product price: $21.19
/pk 200, $0.11/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30015.016.0100
- Zoro # G1965796
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | #2 |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Wood Screw |
Thread Type | Full Thread |
Threads per Inch | Fully Threaded |
Head Style | Flat |
Type | Multi-Material Screw |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Plain, Material 18-8 Stainless Steel, Screw Size #8, Fastener Length 1 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 12 in, Steel, Grade 2, Zinc Plated Finish (54900)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07040.019.0062)
- TINKERTOOLS GR024L Round Head Framing Nails 3.25 x 0.131 in. (TI2515979)
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0250)
- ZORO SELECT Wood Screw, #6, 3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0075)
- ZORO SELECT Wood Screw, #9, 2-1/2 in, Black Steel Flat Head Square Drive, 1000 PK (0940DQF17DB)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0100)
- ZORO SELECT Wood Screw, #12, 1 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.021.0100)
- ZORO SELECT Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Square Drive, 600 PK (1248DQF)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0175)
- Zoro Select Self-Tapping Screws