Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1-5/8 in, Black Steel Flat Head Phillips Drive, 4900 PK
Mfr # 0826DPF17B
Zoro # G9087689
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-5/8 in
- Material Steel
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0826DPF17B
- Zoro # G9087689
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
Wood Screws,8X1 5/8 PHL FLT WOO,PK4900, Package Quantity 4900
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 2-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE67)
- HHIP 1/2" To JT33 Drill Chuck Arbor (3700-0170)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 50 PK (U08200.037.0125)
- USA INDUSTRIALS Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 5 PK (ZBOLT-376)
- ZORO SELECT Wood Screw, #10, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 1500 PK (1016DPF188)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.019.0150)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.011.0050)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0300)
- ZORO SELECT Wood Screw, #8, 5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 8000 PK (0810DPT17D)
- ZORO SELECT Wood Screw, #6, 3/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0037)
- HDL HARDWARE Salice 2mm Mounting Plate Wood Screw 2 Cam (BAR3R29)
- Zoro Select Wood Screws