Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1-1/8 in, Black Steel Truss Head Phillips Drive, 5500 PK
Mfr # 0818DPTDB
Zoro # G9090428
product price: $473.99
/pk 5500, $0.09/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Material Steel
- Finish Black
- Standards Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0818DPTDB
- Zoro # G9090428
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/8 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Black |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
8-11X1 1/8 Phillips Truss Deep Thread Wood Screw 2/3 Thread Black Oixde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #10-32 x 1 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-390)
- FOREVERBOLT Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, NL-19, 7/32 in Ht, 50 PK (FBFHN1032P50)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Fiber 50 PK (71867)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.013.0075)
- ZORO SELECT Wood Screw, #5, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898048-PG)
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.011.0075)
- ZORO SELECT Wood Screw, #5, 5/8 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898046-PG)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0125)
- ZORO SELECT Wood Screw, #7, 1-1/4 in, Plain Steel Pan Head Square Drive, 9000 PK (0720DFQM17P)
- ZORO SELECT Wood Screw, #9, 3-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.017.0325)
- NEWPORT FASTENERS Wood Screw, #10, 4 in, Zinc Plated Round Head Torx Drive, 800 PK (328944)
- Zoro Select Wood Screws