Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK
Mfr # U30105.016.0125
Zoro # G2813085
original price:
$6.59
6% off
new price: $6.19
/pk 200, $0.03/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Drive Size T20
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30105.016.0125
- Zoro # G2813085
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Drive Size | T20 |
Overall Length | 1 1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Fully Threaded |
Item | Wood Screw |
Thread Type | Full Thread |
Threads per Inch | Fully Threaded |
Type | Multi-Material Screw |
Head Style | Flat |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Yellow, Material Steel, Screw Size #8, Fastener Length 1 1/4 in, Drive Torx, Drive Size T20, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 5 PK (39686)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 25.0.0 mm L, 9 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11396.050.0025)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/4 in Leg L, Steel, 5000 PK (504IP)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (U01000.087.0950)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.016.0150)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0175)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0100)
- ZORO SELECT Wood Screw, #8, 2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0200)
- ZORO SELECT Wood Screw, #9, 2-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 2000 PK (0940DPFNDB)
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.011.0125)
- ZORO SELECT Wood Screw, #10, 1 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.019.0100)
- Zoro Select Wood Screws