Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK
Mfr # U30005.016.0125
Zoro # G2813301
product price: $4.99
/pk 200, $0.02/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Yellow
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30005.016.0125
- Zoro # G2813301
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Overall Length | 1 1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Fully Threaded |
Item | Wood Screw |
Thread Type | Full Thread |
Head Style | Flat |
Threads per Inch | Fully Threaded |
Type | Multi-Material Screw |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Yellow, Material Steel, Screw Size #8, Fastener Length 1 1/4 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Stainless Steel, 18-8, Plain Finish (13304)
- FASTENMASTER 250Pk 4"Timberlok Screw (FMTLOK04-250)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (N01000.100.0750)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61707)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0150)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.011.0050)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.013.0125)
- ZORO SELECT Wood Screw, #2, 1/4 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-200250-100P)
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.011.0125)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.019.0200)
- SPAX CONSTRUTN SCREW #8X3-1/8in. (42318704003168)
- Zoro Select Self-Tapping Screws