Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK
Mfr # U25110.016.0125
Zoro # G3000462
product price: $10.59
/pk 100, $0.11/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25110.016.0125
- Zoro # G3000462
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Head Height | 0.12 in |
Head Dia. | 0.287 in |
Head Width | 0.309 in |
Maximum Head Width | 0.309 in |
Minimum Head Height | 0.107 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Thread Length | 1 7/32 in |
Minimum Head Width | 0.287 in |
Maximum Head Height | 0.12 in |
Overall Length | 1 1/4 in |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Slotted, Screw Size #8, Fastener Length 1 1/4 in, Head Width 0.309 in, Head Height 0.12 in, Drive Size #2, Threads per Inch 15, Thread Style Fully Threaded, Minimum Thread Length 1 7/32 in, Pack Size Small, Maximum Head Width 0.309 in, Minimum Head Width 0.287 in, Maximum Head Height 0.12 in, Minimum Head Height 0.107 in, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive (42584)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 12 PK (34187)
- ZORO SELECT Wood Screw, #14, 4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0400)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-4.00X1.0DSL)
- ZORO SELECT Wood Screw, #2, 1/4 in, Zinc Plated Steel Round Head Slotted Drive, 10000 PK (0204DSR)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0150)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0150)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Black Steel Flat Head Square Drive, 500 PK (1056DQF17DB)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0150)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0200)
- GRK FASTENERS Wood Screw, Steel Torx Drive (121010)
- Zoro Select Self-Tapping Screws