Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK
Mfr # U30025.016.0125
Zoro # G2813189
product price: $5.29
/pk 200, $0.03/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Type Multi-Material Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30025.016.0125
- Zoro # G2813189
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Overall Length | 1 1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Type | Multi-Material Screw |
Head Style | Pan |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #8, Fastener Length 1 1/4 in, Drive Phillips, Drive Size #2, Head Style Pan, System of Measurement Inch, Head Type Pan, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Cotter Pin Asst, 18-8,550 Pcs, 7 Sizes (WWG-DISP-CPS550HC)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1-3/4"-12, Stainless Steel (A243148000J)
- MIDWEST FASTENER #12-24 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 30 PK (61211)
- MIDWEST FASTENER Coupling Nut, M10-1.50, Steel, Zinc Plated, 30 mm Lg, 10 PK (78525)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0150)
- ZORO SELECT Wood Screw, #8, 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0062)
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0075)
- ZORO SELECT Wood Screw, #10, 2 in, Black Oxide Steel Flat Head Phillips Drive, 1000 PK (1032DPFB)
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.021.0125)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0075)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Round Head Slotted Drive, 25 PK (61027)
- Zoro Select Wood Screws