Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK
Mfr # U51880.016.0125
Zoro # G2813636
product price: $4.95
/pk 100, $0.05/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 0.045 in
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51880.016.0125
- Zoro # G2813636
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Drive Size | 0.045 in |
Head Dia. | 0.292 to 0.332 in |
Head Height | 0.139 in |
Head Width | 0.332 in |
Maximum Head Width | 0.332 in |
Minimum Head Width | 0.292 in |
Dimensional Standards | ASME B18.6.1 |
Overall Length | 1 1/4 in |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Slotted, Screw Size #8, Fastener Length 1 1/4 in, Head Width 0.332 in, Head Height 0.139 in, Pack Size Small, Maximum Head Width 0.332 in, Minimum Head Width 0.292 in, System of Measurement Inch, Head Type Oval, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/4in.dia., PK50 (U55580.025.0100)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK (M37420.100.0001)
- MIDWEST FASTENER #8-32 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 20PK (70768)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade DH, Black Oxide, 47/64 in Ht, 10 PK (U04026.075.0001)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0250)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.019.0125)
- ZORO SELECT Wood Screw, #6, 5/8 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0062)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0075)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0200)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25121.013.0075)
- ZORO SELECT Wood Screw, 2 1/2 in, Plain Nylon 5 PK (3250013250)
- Zoro Select Wood Screws