Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK
Mfr # U30005.016.0150
Zoro # G2813295
product price: $8.39
/pk 200, $0.04/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Yellow
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30005.016.0150
- Zoro # G2813295
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Overall Length | 1 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Fully Threaded |
Item | Wood Screw |
Thread Type | Full Thread |
Head Style | Flat |
Threads per Inch | Fully Threaded |
Type | Multi-Material Screw |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Yellow, Material Steel, Screw Size #8, Fastener Length 1 1/2 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 25 PK (M51010.120.0030)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 50 PK (M51000.060.0070)
- MIDWEST FASTENER M6-1.00 x 20 mm Phillips Truss Machine Screw, Zinc Plated Steel, 20 PK (31323)
- MIDWEST FASTENER Plow Bolt, 5/8"-11 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 25 PK (01247)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.013.0075)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0075)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.013.0125)
- ZORO SELECT Wood Screw, #9, 3 in, Advanced Corrosion Resistance Steel Flat Head 69 PK (P54030-P2)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0100)
- ZORO SELECT Wood Screw, #8, 5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 8000 PK (0810DPT17D)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 3""L (SDWS22300DB-R50)
- Zoro Select Wood Screws