Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK
Mfr # U25121.016.0150
Zoro # G2815526
product price: $1.79
/pk 100, $0.02/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Yellow
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25121.016.0150
- Zoro # G2815526
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Head Dia. | 0.292 to 0.332 in |
Head Height | 0.1 in |
Minimum Head Width | 0.292 in |
Dimensional Standards | ASME B18.6.1 |
Maximum Head Width | 0.332 in |
Head Width | 0.332 in |
Overall Length | 1 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Head Angle (Deg.) | 82 |
Meets/Exceeds | ASME B18.6.1 |
Thread Type | Coarse |
Type | Wood Screw |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #8, Fastener Length 1 1/2 in, Head Width 0.332 in, Head Height 0.1 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.332 in, Minimum Head Width 0.292 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 305 mm L, 10 mm W, 12 mm H, Carbon Steel (WWG361210305)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Zinc Plated, 100 PK (02840-PWR)
- ZORO SELECT Thread Cutting Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-801000-100P)
- APEX TOOL GROUP 3/4X6-1/4 Hitch Pin (T3899760)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0250)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0150)
- ZORO SELECT Wood Screw, #6, 1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0050)
- ZORO SELECT Wood Screw, #9, 3 in, Black Oxide Steel Flat Head Square Drive, 2000 PK (0948DXF17DB8)
- ZORO SELECT Wood Screw, #2, 3/8 in, Zinc Plated Steel Flat Head Slotted Drive, 10000 PK (0206DSF)
- ZORO SELECT Wood Screw, #12, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI-1200750-100P)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.019.0200)
- Zoro Select Wood Screws