Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK
Mfr # U25880.016.0150
Zoro # G2814397
product price: $2.65
/pk 100, $0.03/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 0.045 in
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25880.016.0150
- Zoro # G2814397
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Drive Size | 0.045 in |
Head Height | 0.139 in |
Head Dia. | 0.292 to 0.332 in |
Maximum Head Width | 0.332 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.332 in |
Minimum Head Width | 0.292 in |
Overall Length | 1 1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Head Angle (Deg.) | 82 |
Type | Wood Screw |
Thread Type | Coarse |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Slotted, Screw Size #8, Fastener Length 1 1/2 in, Head Width 0.332 in, Head Height 0.139 in, Pack Size Small, Maximum Head Width 0.332 in, Minimum Head Width 0.292 in, System of Measurement Inch, Head Type Oval, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, White (MP3526N/MP3527N)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U01062.043.0150)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4546-832-SS)
- ZORO SELECT #6-32 x 1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.013.0025)
- ZORO SELECT Wood Screw, #6, 5/8 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.013.0062)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0125)
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0050)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0100)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0300)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.019.0350)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02626)
- Zoro Select Self-Tapping Screws