Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 3000 PK
Mfr # 0824DQF
Zoro # G9090543
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0824DQF
- Zoro # G9090543
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
Wood Screws,8-15X1 1/2 SQUAR FL,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Alloy Steel, Zinc Yellow Finish, 10 PK (U37061.062.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0250)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (10SC250025)
- FASTENATION Cinch Strap, No Adhesive, 12 in, 1 in Wd, Black, 10 PK (1X12KVVS)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Plated Steel Flat Head Square Drive, 500 PK (1056DQF17D)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.011.0050)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0100)
- ZORO SELECT Wood Screw, #2, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898014-PG)
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898034-PG)
- ZORO SELECT Wood Screw, #3, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI0-300500-100P)
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0300)
- Zoro Select Wood Screws