Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK
Mfr # U30000.016.0150
Zoro # G2813487
product price: $8.99
/pk 200, $0.04/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/2 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30000.016.0150
- Zoro # G2813487
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Overall Length | 1 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Wood Screw |
Thread Type | Full Thread |
Type | Multi-Material Screw |
Threads per Inch | Fully Threaded |
Head Style | Flat |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #8, Fastener Length 1 1/2 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0125)
- MIDWEST FASTENER Nylon Insert Lock Nut, #8-32, Steel, Black Zinc, 15 PK (34168)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (U01000.031.0150)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04100.100.0350)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0200)
- ZORO SELECT Wood Screw, #14, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0400)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.016.0200)
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0125)
- ZORO SELECT Wood Screw, #2, 3/8 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI0-200370-100P)
- ZORO SELECT Wood Screw, #8, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0087)
- SPAX CNSTR SCREW #8X2-1/2in. MDF (4351010400604)
- Zoro Select Wood Screws