Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1-1/2 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 5500 PK
Mfr # 0824DPF17
Zoro # G9087969
product price: $346.99
/pk 5500, $0.06/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Material Carbon Steel
- Finish Zinc Plated
- Standards Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0824DPF17
- Zoro # G9087969
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Carbon Steel |
Finish | Zinc Plated |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
Wood Screws,8X1 1/2 PHIL FLAT N,PK5500, Package Quantity 5500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Jam Nut, 1/2"-13, Steel, Grade A, Plain, 7/16 in Ht, 50 PK (258604-PR-50)
- GRIP-RITE Drywall Screw, 2-1/2 in, Flat Head Phillips Drive (212CDW25BK)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32349)
- ZORO SELECT Lag Screw, 5/16 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.031.0400)
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 1600 PK (0848DPF17)
- ZORO SELECT Wood Screw, #8, 2-1/4 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 2800 PK (0836DPF17)
- ZORO SELECT Wood Screw, #6, 3/4 in, Plain 18-8 Stainless Steel Flat Head Slotted Drive, 100 PK (115028-PG)
- ZORO SELECT Wood Screw, #10, 2-7/16 in, Zinc Plated Steel Flat Head Torx Drive, 1500 PK (PHZ8.2.5 -1500PC)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0250)
- ZORO SELECT Wood Screw, #6, 1 in, Black Steel Flat Head Square Drive, 9000 PK (0616DQF17DB)
- L.H. DOTTIE Wood Screw, #10, 2-1/2 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 100 PK (PHFW10212)
- Zoro Select Self-Tapping Screws