Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK
Mfr # U51880.016.0150
Zoro # G2813627
product price: $5.25
/pk 100, $0.05/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 0.045 in
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51880.016.0150
- Zoro # G2813627
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Drive Size | 0.045 in |
Head Dia. | 0.292 to 0.332 in |
Head Height | 0.139 in |
Head Width | 0.332 in |
Dimensional Standards | ASME B18.6.1 |
Maximum Head Width | 0.332 in |
Minimum Head Width | 0.292 in |
Overall Length | 1 1/2 in |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Slotted, Screw Size #8, Fastener Length 1 1/2 in, Head Width 0.332 in, Head Height 0.139 in, Pack Size Small, Maximum Head Width 0.332 in, Minimum Head Width 0.292 in, System of Measurement Inch, Head Type Oval, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1/4"-28, Carbon Steel, Grade A, Zinc Plated, 5/32 in Ht, 100 PK (U11380.025.0001)
- ZORO SELECT #2-56 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0025)
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive #8-32 X 1/2in Solid Brass 100PK (9003476)
- BUYERS PRODUCTS Snapper Pin - 5/16in Diameter x 2-1/2in Usable Length, Yellow Zinc Plated (66053)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0125)
- ZORO SELECT Wood Screw, #12, 1 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.021.0100)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.019.0250)
- ZORO SELECT Wood Screw, #10, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0075)
- ZORO SELECT Wood Screw, #14, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0250)
- ZORO SELECT Wood Screw, #10, 2-15/16 in, Zinc Plated Steel Flat Head Torx Drive, 1500 PK (PHZ8.3 -1500PC)
- SPAX CONSTR SCREW #8X1-1/4in. (4281670400324)
- Zoro Select Wood Screws