Shop All Wood Screws
Zoro Select
Wood Screw, #8, 1-1/2 in, Black Steel Flat Head Square Drive, 5500 PK
Mfr # 0824DQF17DB
Zoro # G9090954
product price: $226.99
/pk 5500, $0.04/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/2 in
- Material Steel
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0824DQF17DB
- Zoro # G9090954
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Black |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
8X1 1/2 Flat Head Nibbed Square Drive Deep Thread Wood Screw Type 17 2/3 Thread Black Ox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.150 in L, Steel (BTI-ALS4T-813-200/B)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51205.050.0001)
- ZORO SELECT 6.3 mm White Plastic License Plate Nuts, 50 pk. (1228PK)
- AMPG Headless with Jam Nut Spring Anchor, 5/16"-18, 2 in L, 18-8 Stainless Steel Plain (Z20113SS)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.019.0125)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 3000 PK (0840DPRWD)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.013.0100)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK (U51860.016.0100)
- ZORO SELECT Wood Screw, #10, 2-15/16 in, Zinc Plated Steel Flat Head Torx Drive, 150 PK (PHZ8.3 -150PC)
- ZORO SELECT Wood Screw, #10, 2-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0225)
- TINKERTOOLS 3 in. 30 deg Angled Strip Framing Nails, Smooth Shank, 4000PK (TI1679760)
- Zoro Select Self-Tapping Screws