Shop All Wood Screws
Zoro Select
Wood Screw, #7, 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # U51876.015.0062
Zoro # G2813940
product price: $3.55
/pk 100, $0.04/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51876.015.0062
- Zoro # G2813940
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 5/8 in |
Drive Size | #2 |
Head Dia. | 0.268 to 0.305 in |
Head Height | 0.091 in |
Minimum Head Width | 0.268 in |
Maximum Head Width | 0.305 in |
Dimensional Standards | ASME B18.6.1 |
Overall Length | 5/8 in |
Head Width | 0.305 in |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Phillips, Screw Size #7, Fastener Length 5/8 in, Head Width 0.305 in, Head Height 0.091 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.305 in, Minimum Head Width 0.268 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 2.5x20mm, PK100 (M39100.025.0020)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 9-1/2 in L (24C564)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Steel Pan Head Torx Drive, 20 PK (36888)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 25 PK (33144)
- ZORO SELECT Wood Screw, #6, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0075)
- ZORO SELECT Wood Screw, #10, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0100)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0150)
- ZORO SELECT Wood Screw, #4, 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.011.0062)
- ZORO SELECT Wood Screw, #2, 3/8 in, Zinc Plated Steel Flat Head Slotted Drive, 10000 PK (0206DSF)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0100)
- HILLMAN Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Torx Drive (116714)
- Zoro Select Self-Tapping Screws